Coozie Can in Brown
XTRATUF® Coozie Can in Brown
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Same non-slip technology as our Chevron outsole for premium surface grip
- Keeps beverages cool longer
Specifications
- Application:
- Insulation
- Collection:
- XTRATUF®
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Depth:
- 4-2/5 in
- Reusable:
- Yes
- UL Listed:
- No
- Weight:
- 2.4 oz
- Width:
- 3 in