SCBA 4500psiG Medium Facepiece with Alarm
SCBA 4500psiG Medium Facepiece with Alarm
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for the utility industry where chlorine, confined space and hazmat applications are fairly common
- The Cougar™ offers a silicone rubber facepiece that provides unsurpassed comfort and durability even in extreme heat or cold
- Designed to be basic industrial units for users who want the finest respiratory protection against non-fire environments that are immediately dangerous to life or health (IDLH)
- The Mighty-Light® back-pack frame has hinged hip wings offering a comfortable secure fit
- The PUMA™ is the first NIOSH-Certified, OSHA compliant, hooded pressure demand SCBA designed for users with street glasses or facial configurations that are hard to fit with a conventional facepiece
Specifications
- Color Finish Name:
- Black
- Material:
- Silicone Rubber
- NIOSH:
- NIOSH 42 CFR Part 84
- Weight:
- 30 lb