Foam N99 Disposable Particulate Respirator in White

You last purchased this on
 
Honeywell Howard Leight

SAF-T-FIT™ Plus Foam N99 Disposable Particulate Respirator in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Honeywell Howard Leight

SAF-T-FIT™ Plus Foam N99 Disposable Particulate Respirator in White

  • Fast #
  • Part #H14110403
  • Item #4415265
  • Manufacturer Part #14110403
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Molded cup design
  • Exhalation valve
  • Multiple size options
  • Low breathing resistance
  • N99 protection
  • Latex free
  • Durable suspension straps
  • Adjustable straps
  • Humidity resistant filter media
  • Full sealing lange
  • Requires Certification

Specifications

Chemical Rating:
N99
Clothing Size:
M/L
Collection:
SAF-T-FIT™ Plus
Color Finish Category:
Whites
Color Finish Name:
White
Disposable:
Yes
Material:
Foam
NIOSH:
NIOSH 42 CFR 84
Product Type:
N99 Mask
Quick Release:
No
Reusable:
No