Honeywell SuperVent™ 2 in. Top Air Vent

HSV175

Manufacturer Part #: SV175

Fitting Sizes

1/2 in

$114.14

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Parts Warranty: 1 Year

SPECIFICATIONS

Collection
SuperVent™
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
3 in
Length
2 in
Material
Brass
Maximum Pressure
150 psi
Maximum Temperature
240
Width
2 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday