0 items

Honeywell SuperVent™ Sweat Supervent Air Eliminator

HPVS

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dirt and debris resistant
  • Features a 360° adjustable collar ring for installation flexibility
  • Stainless steel concentrator
  • Threaded connections

SPECIFICATIONS

Collection
SuperVent™
Diameter
2-3/32 in
End Connection 1
Sweat
Fitting Size 1
1 in
Fitting Sizes
1 in
Height
6-1/2 in
Material
Bronze
Maximum Pressure
125 psi
Pressure Class
125#
Width
3-11/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday