Honeywell
Tectonic Anti-Scratch Safety Glasses with Black Frame & Silver Mirror Lens
Part #HXV204 | Item #4269916 | Manufacturer Part #XV204
$
3.82
EACH
Glasses Lens Color:
Silver MirrorProduct Details
- Weighs less than one ounce (25.2 grams) for lightweight comfort
- Flexible temples provide just the right amount of tension to comfortably keep eyewear in place
- Comfort-molded nosepiece fits most wearers without obscuring vision
- Wrap-around 9-base curve lens offers a close fit with excellent side protection
- Available in a wide array of lens tints to meet the needs of most work environments
- Anti-scratch hardcoat extends the life of the lens for longer wear
- Fog-ban® anti-fog coating, available in clear and gray tints, helps keep lenses clear in humid or extreme environments
- All lenses provide 99.9% UV protection
Specifications
ANSI Specifications: ANSI Z87.1
Collection: Tectonic
Glasses Frame Color: Black
Glasses Lens Color: Silver Mirror