Honeywell TH5000, TH6000, and TH8000 in Clear 7-1/4 x 9-3/4 in.
Honeywell TH5000, TH6000, and TH8000 in Clear 7-1/4 x 9-3/4 in.
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Used in both new and existing applications
- All models mount vertically or horizontally on wall or exposed junction box
- Unique double-wall construction provides extra measure of tamper-resistance
Specifications
- Application:
- HVAC, Thermostat Controls
- Brand Model Compatibility:
- TH5000, TH6000, TH8000
- Color:
- Clear
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Height:
- 184 mm
- Length:
- 248 mm
- Origin:
- Global
- Recommended Valve Application:
- Gas
- Width:
- 86 mm