Ear Muff Noise Reduction Rating 30

This product has been replaced by

VERISHIELD 100 SER PASSIVE EARMUFF
Honeywell VERISHIELD 100 SER PASSIVE EARMUFF
Manufacturer Part #1035195-VS
You last purchased this on
 
Honeywell Safety Products

Thunder® Ear Muff Noise Reduction Rating 30

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

VERISHIELD 100 SER PASSIVE EARMUFF
Honeywell VERISHIELD 100 SER PASSIVE EARMUFF
Manufacturer Part #1035195-VS
Honeywell Safety Products

Thunder® Ear Muff Noise Reduction Rating 30

  • Fast #
  • Part #H1010970
  • Item #2175007
  • Manufacturer Part #1010970
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Patented air flow control technology for optimal attenuation
  • Uniform headband pressure for all head sizes, providing better comfort for long-term wear
  • Dialectic construction suitable for all workplaces
  • Snap-in ear cushions make replacement quick and easy
  • Quick-click height adjustment remains fixed during wear
  • Non-deforming outer headband withstands rough treatment in the toughest workplaces
  • Requires Certification

Specifications

Collection:
Thunder®
Color Finish Name:
Black
Material:
Plastic
Noise Reduction Rating:
30