L Size Light Weight Protection Glove in Yellow
Tuff-Glo™ L Size Light Weight Protection Glove in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polyurethane coating - Provides ANSI level 3 abrasion resistance for superior wear resistance
- Seamless knit liner - Eliminates chaffing for wearer comfort.
- Dyneema® liner - Provides ANSI Cut level 2, for resistance to cuts
- Hi-Visibility liner - For wearer visibility and correct glove identification.
Specifications
- ANSI:
- ANSI Cut Level 2
- Collection:
- Tuff-Glo™
- Glove Size:
- L
- Glove Type:
- Cut Resistant
- Material:
- Plastic