NPT Radiator Valve 3/4 in Angle 150 psi 248F
V110 NPT Radiator Valve 3/4 in Angle 150 psi 248F
Frequently Purchased Together
Product Details
- Valve seat disc, which is made of resilient material (EPDM), ensures tight shutoff on steam or hot water systems
- All working parts are replaceable using service tool (MT100C1011) while valve remains in service, in-line, under pressure.
- Designed with the higher capacity normally required by North American heating systems.
- Multi-shutter valve
- Exceptional free area
- Ideal for shallow duct installations
- 1 5/8" depth when fully opened
- 7/8" margin turnback
- Bright white enamel finish
Specifications
- Application:
- Hot Water, Steam, Radiators, Temperature, Controls
- Brand Model Compatibility:
- T104 Thermostatic Actuator
- Collection:
- V110
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Length:
- 7-81/100 in
- Material:
- Nickel Bronze, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 248
- Origin:
- Global
- Pressure - Maximum:
- 150 psi
- Recommended Valve Application:
- Water, Steam
- Valve Body Style:
- Angle
- Valve Disc Material:
- EPDM
- Valve Size:
- 3/4 in
- Valve Type:
- Thermostatic Mixing Valve