Honeywell V4043 1 in. 2-Position Sweat Zone Valve

HV8043E5079

Valve Size

1 in

$189.97

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Compact construction for easy installation
  • For use in closed loop hydronic systems that do not contain dissolved oxygen in system water
  • Frequency: 60 Hz
  • May be installed without disassembling the valve
  • Parts Warranty: 1 Year
  • Series: 5000
  • Two-way on-off low voltage valves consists of an actuator and valve assembly for controlling the flow of hot water
  • Valve designed for cycling applications only

SPECIFICATIONS

CSA Certified
Yes
Collection
V4043
Depth
2-3/8 in
End Connection 1
Sweat
End Connections
Sweat
Fitting Size 1
1 in
Fitting Sizes
1 in
Flow Rate
8 gpm
Height
4-3/8 in
Length
3-3/4 in
Material
Brass
Maximum Pressure
300 psi
Phase
Single Phase
UL Listed
Yes
Valve Body Style
2-way
Valve Size
1 in
Valve Type
Hydronic Zone Valve
Volts
24V
Width
2-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday