Sweat Hydronic Zone Valve 125 psi 200F 0.32 Amp Hydronics and Zoning

You last purchased this on
 
Honeywell Home

V8043F Sweat Hydronic Zone Valve 125 psi 200F 0.32 Amp Hydronics and Zoning

This product requires certification to purchase.
Brand image
You last purchased this on
 
Honeywell Home

V8043F Sweat Hydronic Zone Valve 125 psi 200F 0.32 Amp Hydronics and Zoning

  • Fast #
  • Part #HV8043F1036
  • Item #8709
  • Manufacturer Part #V8043F1036
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • All models may be installed without disassembling the valve
  • Compact construction for easy installation
  • Valve designed for cycling (not constantly powered on) applications
  • Parts Warranty: 1 Year
  • Frequency: 50/60 Hz
  • Requires Certification

Specifications

AMP:
0.32
Application:
Hydronic, Zoning
Collection:
V8043F
Color:
Brass
Color Finish Category:
Brass Tones
Color Finish Name:
Brass, Black
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Flow Rate:
3.5 gpm
Height:
4 in
Length:
2-19/50 in
Material:
Brass, Rubber, Stainless Steel
Maximum Temperature:
125
Minimum Temperature:
50
Origin:
Global
Phase:
Single Phase
Pressure - Maximum:
125 psi
Recommended Valve Application:
Water, Steam
Temperature Range:
Up to 125 Deg F
Type:
HV8043E1413
UL Listed:
Yes
Valve Body Material:
Brass
Valve Body Style:
2-way
Valve Material:
Brass
Valve Seat Material:
Brass
Valve Size:
3/4 in
Valve Type:
Hydronic Zone Valve
Volts:
24V
Width:
3-69/100 in