Multi-Noise Position Reduction Rating Ear Muff in Blue

You last purchased this on
 
Honeywell

Viking™ Multi-Noise Position Reduction Rating Ear Muff in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Honeywell

Viking™ Multi-Noise Position Reduction Rating Ear Muff in Blue

  • Fast #
  • Part #H1010926
  • Item #2174988
  • Manufacturer Part #1010926
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Wear with other PPE
  • Alternative to cap-mounted earmuffs
  • Non-deforming 3-position headband allows wearer to select position - over-the-head, behind-the-head, under-the-chin
  • Dielectric earmuffs are suitable for all workplaces, especially electrical enviroments
  • Soft comfortable contact surface
  • Headband strap improves comfort, attenuation and fit when worn BTH or UTC
  • Breathes easier in warm/humis climates
  • Inner ventilated headband provides better comfort, minimized pressure on head
  • Noise reduction rating (NRR) 25
  • Requires Certification

Specifications

Collection:
Viking™
Color Finish Name:
Blue
Noise Reduction Rating:
25