0 items

Honeywell VisionPro® 8000 3H/2C Programmable Touchscreen Thermostat

HTH8320R1003SC

Stages

2H/2C
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Auto Switching Heat Cool
Yes
Collection
VisionPro® 8000
Color Finish
Arctic White
Configuration
Conventional, Heat Pump
Depth
1-1/8 in
Height
4-5/8 in
Power Source
Battery, Electric, Hardwired
Programmability
Programmable
Smart Home Compatibility
Amazon Alexa, Google Assistant, IFTTT, Redlink
Stages
2H/2C, 3H/2C
Touch Screen
Yes
Volts
18/30V
Width
4-15/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday