Honeywell VR8345 3/4 in inlet/ 3/4 in outlet 24V Gas Valve

HVR8345M4302

Manufacturer Part #: VR8345M4302

Inlet Outlet

3/4 in inlet/ 3/4 in outlet

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Control includes manual valve, 2 automatic operators, pressure regulator, pilot adjustment, pilot plug and ignition adapter
  • Replaces virtually any IP, HSI, or DSI gas control
  • Single stage
  • For use with natural or manufactured gas of LP gas
  • Frequency: 60 Hz
  • Gas Conversion Kit Available
  • Parts Warranty: 1 Year

SPECIFICATIONS

Collection
VR8345
Fuel Type
Natural Gas, Propane
Inlet Outlet
3/4 in inlet/ 3/4 in outlet
Length
4-6/100 in
Phase
Single Phase
Power Source
Gas
Stages
Two
Supply Pipe Connection
3/4 in
UL Listed
Yes
Valve Type
Gas Valve
Volts
24V
Width
2-69/100 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday