Hood Liner in Stainless Steel

BL70

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Best Range Hoods P195P1M70SB Range Hood
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Energy Star Compliant
No
Indoor Outdoor
Indoor
UL Listed
No
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday