1200W Vacuum Cleaner
Hushtone™ 13+ 1200W Vacuum Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- ScatterGuard™ squeegee increases productivity by reducing scatter of dirt and debris
- Ergonomic handle comfort grip specifically designed to decrease hand and wrist fatigue
- Hushtone™2 speed motorcauses less disruption with quiet 69 dB performance and a boost mode for high traffic areas
- Intellibelt™permanent belt protected by automatic shutdown when brushroll jam occurs
- Includes 40' extension cord
- Clean-Drop™ bag promotes healthier disposal of used bags
- Hexguard™technology traps 99% of dirt, dust and pollens down to 0.5 microns for cleaner air
- Quick change cord reduces cost by replacing only the extension cord when damaged
- Easy access brushroll and belt system system reduce downtime with tool-free maintenance
- Performance indicator alerts user of a clog or full bag for optimal cleaning
Documents
Specifications
- AMP:
- 10
- Brand Model Compatibility:
- Filtration Bag AH10143/AH10243, Filters 440007773/440007774, IntelliBelt™ Replacement Belt 440007804, Replacement Brushroll 44000802
- CFM:
- 152 ft3/min
- Capacity:
- 4.5 qt
- Collection:
- Hushtone™ 13+
- Color Finish Name:
- Grey
- Cord Length:
- 40 ft
- Decibel Rating (dB):
- 69 dB
- ETL Listed:
- No
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1200 W
- Weight:
- 18.5 lb