4.8 qt Cordless Upright Vacuum

You last purchased this on
 
Hoover

Hushtone™ 4.8 qt Cordless Upright Vacuum

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hoover

Hushtone™ 4.8 qt Cordless Upright Vacuum

  • Fast #
  • Part #HCH95413
  • Item #7334597
  • Manufacturer Part #CH95413
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

CFM:
80.91 ft3/min
Capacity:
4.8 qt
Collection:
Hushtone™
Corded Cordless:
Cordless
Decibel Rating (dB):
79 dB
ETL Listed:
No
Power Source:
Battery
Size:
6 ft
UL Listed:
Yes
Volts:
40V
Watts:
409 W
Weight:
16.5 lb