9.87 qt. 40V Cordless Upright Vacuum
MPWR™ 9.87 qt. 40V Cordless Upright Vacuum
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lightweight, Compact, Low Profile Design
- Battery and charger sold separately
- MPWR 40V System
- Self-Sealing bag w/ HEPA Filtration
- Ergonomic Handle. IntelliBelt.
- Auto-Stop
- Quiet Operation with Hushtone Two-Speed Motor
- Quick Pass Cleaning with power and performance
- No-Tool Assembly
- CRI Gold, LEED Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 6
- Application:
- Commercial
- Battery Type:
- Lithium-ion
- CFM:
- 90.5 ft3/min
- Capacity:
- 9.87 qt
- Cleaning Path:
- 13 in
- Collection:
- MPWR™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Corded Cordless:
- Cordless
- Decibel Rating (dB):
- 71 dB
- ETL Listed:
- No
- Material:
- Plastic
- Product Type:
- Upright
- UL Listed:
- Yes
- Volts:
- 40V
- Watts:
- 216 W
- Weight:
- 10.1 lb