Hoover Shake Out Vacuum Bag for MPWR™ CH93619 Vacuum Cleaner (Pack of 10)

You last purchased this on
 
Hoover

Type CB1A Hoover Shake Out Vacuum Bag for MPWR™ CH93619 Vacuum Cleaner (Pack of 10)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hoover

Type CB1A Hoover Shake Out Vacuum Bag for MPWR™ CH93619 Vacuum Cleaner (Pack of 10)

  • Fast #
  • Part #HAH10231
  • Item #8003896
  • Manufacturer Part #AH10231
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Yellow
  • Disposable bag
  • Fits CH93619
  • Open collar bag
  • Paper
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Brand Model Compatibility:
CH93619
Capacity:
6 qt
Collection:
Type CB1A
Color Finish Name:
Yellow
Depth:
1-97/100 in
Disposable:
Yes
ETL Listed:
No
Height:
13-39/100 in
Material:
Paper
Package Quantity:
Pack of 10
Product Type:
Open Collar Allergen Bag
UL Listed:
No
Weight:
1 lb
Width:
10-6/25 in