Vacuum Bag for MPWR™ CH95519 Vacuum Cleaner (Pack of 10)

You last purchased this on
 
Hoover

MPWR™ Vacuum Bag for MPWR™ CH95519 Vacuum Cleaner (Pack of 10)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hoover

MPWR™ Vacuum Bag for MPWR™ CH95519 Vacuum Cleaner (Pack of 10)

  • Fast #
  • Part #HAH10159
  • Item #8003890
  • Manufacturer Part #AH10159
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fits CH95519
  • Blue
  • 10/pk
  • Standard Bag
  • Paper
  • Disposable Bag
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Brand Model Compatibility:
MPWR™ CH95519 Vacuum Cleaner
Capacity:
9.87 qt
Collection:
MPWR™
Color Finish Name:
Blue
Depth:
2 in
Disposable:
Yes
ETL Listed:
No
Height:
13 in
Material:
Paper
Package Quantity:
Pack of 10
UL Listed:
No
Weight:
1.13 lb
Width:
7 in