11 in. Lightweight Cordless Upright Vacuum Cleaner
Task Vac™ 11 in. Lightweight Cordless Upright Vacuum Cleaner
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 54-
Pick Up: Not available
-
Shipping: Not available
Product Details
- WindTunnel® technology easily transitions from hard flooring to area rugs and low pile carpeting
- Power control right at your fingertips
- Cordless, fade-free lithium ion battery system
- Bottom release dirt cup
- Low-profile base fits under counter edges and furniture
- Extreme recline handle reaches far under furniture easily
- Edge cleaning bristles remove dirt up against edges
- Two-layer microfiltration
Documents
Specifications
- Brand Model Compatibility:
- Lithium Ion Battery BH50000, Foam Filter 001331007, Brushroll 302726001
- Collection:
- Task Vac™
- Color Finish Name:
- Black
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 11 in