Horizontal Wall Mount Baby Changing Station in Cream

You last purchased this on
 
Koala Kare Products

Horizontal Wall Mount Baby Changing Station in Cream

This product requires certification to purchase.
You last purchased this on
 
Koala Kare Products

Horizontal Wall Mount Baby Changing Station in Cream

  • Fast #
  • Part #MMRKKB20000
  • Item #4441580
  • Manufacturer Part #KKP KB200-00
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cream Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Extra-wide surface
  • Smooth molded bed with safety belts
  • Microban® antimicrobial protection
  • Concealed pneumatic cylinder and metal mounting chassis
  • Liner dispensing slots
  • Universal instruction graphics and safety messages in six languages plus Braille
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
Cream
IAPMO Listed -:
No