Horizontal Wall Mount Baby Changing Station in Grey

Part #KKPKB20001  |  Item #4338740  |  Manufacturer Part #KKP KB200-01

$ 789.60 EACH

Color/Finish:
Grey

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Microban® antimicrobial protection
  • Extra-wide surface
  • Smooth molded bed with safety belts
  • Universal instruction graphics and safety messages in six languages plus Braille
  • Liner dispensing slots
  • Concealed pneumatic cylinder and metal mounting chassis

ADA Compliant

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Color Finish: Grey

Color Finish Category: Greys

IAPMO Listed: No