2 in. x 50 ft. Male Camlock x Female Camlock Straight Aluminum and Polyester Single Jacket Mill Hose in White
2 in. x 50 ft. Male Camlock x Female Camlock Straight Aluminum and Polyester Single Jacket Mill Hose in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Heavy Duty, Pump Discharge
- Color Finish Name:
- White
- Diameter - Inside 1:
- 2 in
- End Connection 1:
- Adapter
- End Connection 2:
- Coupler
- End Connections:
- Adapter x Coupler
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Length:
- 50 ft
- Material:
- Aluminum, Plastic
- Material Type:
- Polyester
- Maximum Temperature:
- 82
- Minimum Temperature:
- -17
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psi
- Product Type:
- Single Jacket, Mill Hose