30 lb. Ice Maker
30 lb. Ice Maker
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- AMP:
- 5.2
- CEC Compliant:
- For Sale in CA
- Capacity:
- 30 lb
- Depth:
- 24-1/4 in
- Height:
- 39 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Power Source:
- Electric
- Refrigerant:
- R-134A
- UL Listed:
- No
- Volts:
- 104/127V
- Width:
- 23-3/4 in