4 in. Overlay Hinge Kit in Stainless Steel
4 in. Overlay Hinge Kit in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Height:
- 7 in
- Length:
- 4 in
- NSF Certified:
- No
- Product Type:
- Overlay Hinge Kit
- UL Listed:
- No
- Width:
- 5 in