55 in. 51 cu. ft. Commercial Refrigerator in Stainless Steel
55 in. 51 cu. ft. Commercial Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 51 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 33-3/4 in
- Energy Star Compliant:
- No
- Height:
- 79-1/2 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 50.5 cu ft
- Refrigerator Type:
- Commercial
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 55 in