33-1/2 in. 22 lb Ice Maker in Stainless Steel

You last purchased this on
 
Hoshizaki America

33-1/2 in. 22 lb Ice Maker in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hoshizaki America

33-1/2 in. 22 lb Ice Maker in Stainless Steel

  • Fast #
  • Part #HAM50BAJ
  • Item #7528217
  • Manufacturer Part #AM-50BAJ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dimensions: 14-7/8" W x 22-5/8" D x 33-1/2" H
  • Up to 51 lbs of ice produced per 24 hours
  • UL approved for outdoor use
  • Easily disassembled water circuit for easy cleaning
  • Undercounter design is less than 34" tall
  • Front in, front out airflow
  • Produces top hat ice cubes
  • Up to 22 lbs of built-in storage capacity (ft3)
  • R-134a refrigerant (4.2 oz. / 120 g)
  • Accessory - HS-5061 drain pump assembly
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15, 3.8
CARB OTC LEED Compliant:
No
Capacity:
22 lb
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
22-5/8 in
ETL Listed:
No
Energy Star Compliant:
No
GSA Approved:
No
Height:
33-2/5 in
Installation Type:
Undercounter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NEMA:
NEMA 5-15
NSF Certified:
Yes
Power Source:
Electric
Pressure - High:
113
Refrigerant:
R-134A
Shape:
Cube
Temperature Range:
45 to 100 Deg F
UL Listed:
Yes
Volts:
104/127V
Weight:
115 lb
Width:
14-9/10 in