13-1/4 in. Task Brand Grease and Oil Cleaning Wipes in White
13-1/4 in. Task Brand Grease and Oil Cleaning Wipes in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ideal for oil, grease, ink and paint cleanup
- Embossed, cloth-like wipers are thick, soft and highly absorbent
Specifications
- Application:
- General Purpose
- Color Finish Name:
- White
- Length:
- 13-1/4 in
- Material:
- Paper
- Product Type:
- Wiper
- Width:
- 12 in