Cinnamon Fragrance Urinal Screen (Case of 10)
AirWorks® Cinnamon Fragrance Urinal Screen (Case of 10)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Flexible EVA materialfits all urinals
- Helps to eliminate clogging
- Continuous odor control
- Each translucent screen is packaged with gloves for safe and sanitary removal and placement
- Scent: Cinnamon
- Can be used in wet or dry urinals
- VOC Compliant
Specifications
- Collection:
- AirWorks®
- Color Finish Name:
- Light Brown
- Green Seal Certified:
- No
- Package Quantity:
- Case of 10
- Product Type:
- Cinnamon