Hospeco

AirWorks® Citrus Grove Air Freshener

Part #HAW231BX  |  Manufacturer Part #AW231

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Uses passive gravity to dispense fragrance
  • Liquid flows from inner core to specially-bonded wick
  • Environmentally friendly, recyclable container
  • Uses no battery or propellants
  • Contains Metazene® brand molecular odor neutralizer
  • No dripping, spilling or leaking
  • Scent: Citrus Grove
  • Color: Orange

Specifications

Collection: AirWorks®

Color Finish: Orange

EcoLogo Certified: No

Green Seal Certified: No

Height: 5-1/4 in

Length: 7-3/4 in

SCAQMD Compliant: No

Type: Citrus Grove

Weight: 1.50

Width: 5-1/2 in