HOSPECO "ALL-IN-ONE" WHITE WASTE RE

Part #HHS6140WP  |  Manufacturer Part #HS-6140WP

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Feminine hygiene receptacle
  • Contains removable rigid plastic liner
  • Color: White

Specifications

ADA Compliant: No

Color Finish: White

FM Approved: No

Material: Plastic

Product Type: Trash Can

UL Listed: No