10-3/4 in. Stainless Steel Pad and Tampon Dispenser in White
Evogen® 10-3/4 in. Stainless Steel Pad and Tampon Dispenser in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ADA compliant push button dispense
- Free vend only; includes a patented time delay mechanism, discouraging repeat free vends
- Modern, streamlined design
- White metal
- Dispenses: (8) Size #4 box Sanitary napkins and (12) Tampax
- Dispenses both Maxithins® sanitary napkins and Tampax® tampons
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Evogen®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 6-1/2 in
- Height:
- 10-3/4 in
- Material:
- Stainless Steel
- Product Type:
- Dispenser
- Width:
- 17-1/4 in