26 in. Stainless Steel Dual Feminine Hygiene Dispenser in White (EV1)
Evogen® 26 in. Stainless Steel Dual Feminine Hygiene Dispenser in White (EV1)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- ADA compliant push button dispense
- Front loading on the door for easier and faster restocking
- Modern, streamlined design
- Dispenses both sanitary napkins and tampons
- Free vend mechanism
- Empty indicator lights (uses one 9 volt battery-included)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Evogen®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 5-5/8 in
- Height:
- 26 in
- Material:
- Stainless Steel
- Product Type:
- Vending Machine
- Width:
- 14 in