Feminine Hygiene Receptacle Liner in Blue (Box of 70)

You last purchased this on
 
HOSPECO

Feminine Hygiene Receptacle Liner in Blue (Box of 70)

This product requires certification to purchase.
Brand image
You last purchased this on
 
HOSPECO

Feminine Hygiene Receptacle Liner in Blue (Box of 70)

  • Fast #
  • Part #HHS6142
  • Item #7462217
  • Manufacturer Part #HS-6142
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Containing 70 waste disposal poly bags
  • Requires Certification

Specifications

Brand Model Compatibility:
HS-6140WP All-In-One White Waste Receptacle
Color Finish Name:
Blue
Material:
Plastic
Material Type:
Polypropylene
Package Quantity:
Box of 70
Product Type:
Receptacle Liner