First Step® 15-5/8 x 15-5/16 in. 350ml Blood Spill Clean Up Kit

Part #HFSSK12  |  Item #7461794  |  Manufacturer Part #FSSK12

$ 371.52 EACH

Size:

350 mL

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One time use kit
  • Each sealed kit contains one pre-moistened germicidal decontamination wipe, one pre-moistened antimicrobial disinfectant hand wipe, one packet of chlorinated granular fluid absorber, one pair of protective gloves, two disposal towels, one plastic scope, and one red biohazard waste disposal bag

Specifications

Collection: First Step®

Color Finish: Brown

Color Finish Category: Browns

Height: 6-5/8 in

Length: 15-5/16 in

Product Type: Clean Up Kit

Size: 350 mL

Width: 15-5/8 in