Hospeco

Health Gards® 3 oz. Cherry Scent Toss-in Toilet Tank Block

Part #HOS04901  |  Manufacturer Part #4901

Size:

3 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Health Gards®

Color Finish: Red

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 12

Product Type: Toilet Tank Block

SCAQMD Compliant: No

Size: 3 oz

Type: Cherry

Weight: 3