4 oz. Urinal Para Block (Case of 12 Boxes)
Health Gards® 4 oz. Urinal Para Block (Case of 12 Boxes)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 4 ounce
- Cherry
- Toss In blocks are ideal for use with vinyl urinal screens
Specifications
- Collection:
- Health Gards®
- Color Finish Name:
- Pink
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 12
- Product Type:
- Cherry
- Size:
- 4 oz