Health Gards® Recycled Toilet Seat Cover in White

Part #HGREEN5000  |  Item #7462027  |  Manufacturer Part #GREEN-5000

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A cost effective, sanitary method of meeting personal hygiene needs in public restrooms
  • Made with 100% recycled paper, 30% post-consumer material
  • Self-disposing, 100% flushable, and biodegradable

Specifications

Collection: Health Gards®

Color Finish: White

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Package Quantity: Case of 20

Size: Half-fold