Panty Shield
Maxithins® Panty Shield
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Maxithins®
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 200
- Product Type:
- Maxi Pad