16 x 16 in. Microfiber Cloth in White (Pack of 12)

You last purchased this on
 
HOSPECO

MicroWorks® 16 x 16 in. Microfiber Cloth in White (Pack of 12)

This product requires certification to purchase.
Brand image
You last purchased this on
 
HOSPECO

MicroWorks® 16 x 16 in. Microfiber Cloth in White (Pack of 12)

  • Fast #
  • Part #H2511WDZ
  • Item #7462283
  • Manufacturer Part #2511-W-DZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Use wet or dry
  • Non-abrasive
  • Cleans without harmful chemicals
  • Measures 16" x 16'
  • Color: White
  • Machine washable
  • Non-linting
  • Requires Certification

Specifications

Collection:
MicroWorks®
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
16 in
Material:
Cloth, Microfiber
Package Quantity:
Pack of 12
Product Type:
Cloth
Width:
16 in