Unscented Regular Asorbency Feminine Hygiene Tampons (Box of 20)
This product has been replaced by
Manufacturer Part #811218
Tampax® Pearl Unscented Regular Asorbency Feminine Hygiene Tampons (Box of 20)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LeakGuard™ protection
- Pearl plastic tampons
Specifications
- Collection:
- Tampax® Pearl
- Color Finish Name:
- Pearl
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Plastic
- Package Quantity:
- Case of 12
- Product Type:
- Tampon