Hospeco

ProWorks® Polar Nite® XL Size Nitrile Gloves in White

Part #HP33477  |  Manufacturer Part #GL-N133FX

Glove Size

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Disposable nitrile glove ( non-sterile, non-medical grade)
  • Powder free
  • Ambidextrous
  • Excellent when working with grease and oils
  • Great alternative for those who want the latex look without the possibilities of a latex allergic reaction
  • Length: 9.5"
  • Thickness: 3 mil
  • Color: White
  • Size: XL

Specifications

ADA Compliant: No

ASTM Specifications: ASTM D-6319

CE Approved: No

Collection: ProWorks® Polar Nite®

Color Finish: White

Color Finish Category: Whites

Disposable: Yes

Glove Size: XL

Glove Type: [Ambidextrous, Exam Gloves]

Material: Rubber

Material Type: Nitrile

Reusable: No

Thickness: 3 mil