Size XL 4 mil Rubber Ambidextrous and Exam Disposable Gloves in White
ProWorks® Polar Nite® Size XL 4 mil Rubber Ambidextrous and Exam Disposable Gloves in White
Frequently Purchased Together
Product Details
- Powder free
- Ambidextrous
- Disposable nitrile glove ( non-sterile, non-medical grade)
- Color: White
- Length: 9-1/2 in.
- Thickness: 3 mil
- Great alternative for those who want the latex look without the possibilities of a latex allergic reaction
- Excellent when working with grease and oils
- Size: XL
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM D-6319
- CE Approved:
- No
- Collection:
- ProWorks® Polar Nite®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- Yes
- Glove Size:
- XL
- Glove Type:
- Ambidextrous, Exam, Powder Free
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- No
- Thickness:
- 4 mil