4-1/4 in. Maxi Pad (Case of 250)
Gards® 4-1/4 in. Maxi Pad (Case of 250)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Multi-channel design for better absorbency
Specifications
- Collection:
- Gards®
- Height:
- 1 in
- Length:
- 4-1/4 in
- Package Quantity:
- Case of 250
- Product Type:
- Maxi Pad
- Type:
- H147A
- Width:
- 3 in