Size L 3 mil Rubber Chemical Resistant and Industrial Disposable Gloves in Blue (Box of 100)
ProWorks® Size L 3 mil Rubber Chemical Resistant and Industrial Disposable Gloves in Blue (Box of 100)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- General purpose
- Industrial grade
- Chemical resistant
- Color: Blue/Violet
- Latex free and powder free
- Meets 12 CFR for food contact
- Nitrile gloves measure 9-1/2 in. long with beaded cuff and is 3 mil thick
- Textured fingers
- Size: Large
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM D-6319
- CE Approved:
- No
- Collection:
- ProWorks®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Glove Size:
- L
- Glove Type:
- Chemical Resistant, General Purpose, Industrial, Powder Free
- Length:
- 9-1/2 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100
- Reusable:
- No
- Thickness:
- 3 mil