Size XL 9 mil Rubber Industrial Disposable Gloves in Orange (Box of 100)
This product has been replaced by
Manufacturer Part #CAT458
ProWorks® Pyramid Grip® Size XL 9 mil Rubber Industrial Disposable Gloves in Orange (Box of 100)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Not for medical use
- Powder free
- Heavyweight industrial glove
- Palm and finger textured
- High visible orange color
- Standard length; beaded cuff
- Latex free
- Made from synthetic rubber or butadiene
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM D-6319
- CE Approved:
- No
- Collection:
- ProWorks® Pyramid Grip®
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Disposable:
- Yes
- Glove Size:
- XL
- Glove Type:
- Industrial, Powder Free
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100
- Reusable:
- No
- Thickness:
- 9 mil