Plastic 23 in. 24 in. 9 in. Valve Covers & Enclosure

You last purchased this on
 
Hot Box

EZ Box® Plastic 23 in. 24 in. 9 in. Valve Covers & Enclosure

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hot Box

EZ Box® Plastic 23 in. 24 in. 9 in. Valve Covers & Enclosure

  • Fast #
  • Part #HPEZ1
  • Item #2303387
  • Manufacturer Part #PEZ1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASSE Standards:
ASSE 1060
Collection:
EZ Box®
Color Finish Category:
Greens
Color Finish Name:
Green
Height:
23 in
Length:
24 in
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Unheated, Insulated Enclosure
Width:
9 in