Plastic 26 in. 36 in. 11 in. Valve Covers & Enclosure

You last purchased this on
 
Hot Box

EZ Box® Plastic 26 in. 36 in. 11 in. Valve Covers & Enclosure

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hot Box

EZ Box® Plastic 26 in. 36 in. 11 in. Valve Covers & Enclosure

  • Fast #
  • Part #HPEZ2
  • Item #2303388
  • Manufacturer Part #PEZ2
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASSE Standards:
ASSE 1060
Collection:
EZ Box®
Color Finish Category:
Greens
Color Finish Name:
Green
Height:
26-1/2 in
Length:
36 in
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Unheated, Insulated Enclosure
Width:
11 in